Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

1/4" MNPT x CPI Tube Stub 316 SS Tube End Male Adapter

PARKER | Zoro #: G0913017 | Mfr #: 4-4 T2HF-SS-GR

$ 6.98 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Hex Size: 9/16"
  • Standards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316
  • Basic Pipe Fitting Material: Metal
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Parker #4-4 T2HF-SS-GR Specifications

Zoro #: G0913017 Mfr #: 4-4 T2HF-SS-GR
Hex Size: 9/16" Standards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316
Basic Pipe Fitting Material: Metal Specific Pipe Fitting Shape: Adapter
Pipe Size (Fittings): 1/4" Basic Pipe Fitting Shape: Adapter
Temp. Range: -425 Degrees To 1200 Degrees F Item: Tube End Male Adapter
Tube Fitting Material: 316 Stainless Steel Pipe Fitting Connection Type: MNPT x CPI(TM) Tube Stub
Tube Size: 1/4" Country of Origin (subject to change): United States

Description

Tube End Male Adapter, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type MNPT x CPI(TM) Tube Stub, Pipe Size - Pipe Fitting 1/4 In., Tube Size 1/4 In., Hex Size 9/16 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316

Reviews