3/8" Tube End x A-LOK SS Female Adapter

PARKER| Zoro #: G0321106| Mfr #: 6FA6N-316-GR

$15.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/8"Standards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316Tube Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0321106 Mfr #: 6FA6N-316-GR
Pipe Size (Fittings): 3/8"Standards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316
Tube Size: 3/8"Fitting Connection Type: Tube End x A-LOK(R)
Compression Thread Size: 9/16-20Specific Fitting Shape: Adapter
Item: Tube End Female AdapterTube Fitting Material: 316 Stainless Steel
Basic Fitting Material: MetalBasic Fitting Shape: Adapter
Temp. Range: -425 Degrees To 1200 Degrees FHex Size: 7/8"
Country of Origin (subject to change): United States

Description

Tube End Female Adapter, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Tube End x A-LOK(R), Pipe Size (Fittings) 3/8 In., Tube Size 3/8 In., Compression Thread Size 9/16-20, Hex Size 7/8 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316

Reviews