SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/8" x 1/4" CPI x FNPT SS Tube End Female Adapter

PARKER| Zoro #: G0794936| Mfr #: 4-2 T2HG-SS

$15.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: AdapterTube Size: 1/4"Fitting Connection Type: CPI(TM) Tube End x FNPT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0794936 Mfr #: 4-2 T2HG-SS
Specific Fitting Shape: AdapterTube Size: 1/4"
Fitting Connection Type: CPI(TM) Tube End x FNPTTemp. Range: -425 Degrees To 1200 Degrees F
Basic Fitting Material: MetalBasic Fitting Shape: Adapter
Tube Fitting Material: Stainless SteelPipe Size (Fittings): 1/8"
Item: Tube End Female AdapterHex Size: 9/16"
Country of Origin (subject to change): United States

Description

Tube End Female Adapter, Tube Fitting Material Stainless Steel, Fitting Connection Type CPI(TM) Tube End x FNPT, Pipe Size - Pipe Fitting 1/8 In., Tube Size 1/4 In., Hex Size 9/16 In., Temp. Range -425 Degrees to 1200 Degrees F

Reviews