DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/4" CPI x FNPT SS Tube End Female Adapter

PARKER| Zoro #: G0629806| Mfr #: 4-4 T2HG-SS-GR

$17.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Adapter
Standards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316
Tube Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0629806 Mfr #: 4-4 T2HG-SS-GR
Specific Fitting Shape: AdapterStandards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316
Tube Size: 1/4"Basic Fitting Material: Metal
Compression Thread Size: 7/16-20Basic Fitting Shape: Adapter
Hex Size: 3/4"Fitting Connection Type: CPI(TM) x FNPT
Temp. Range: -425 Degrees To 1200 Degrees FTube Fitting Material: 316 Stainless Steel
Pipe Size (Fittings): 1/4"Item: Tube End Female Adapter
Country of Origin (subject to change): United States

Description

Tube End Female Adapter, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type CPI(TM) x FNPT, Pipe Size (Fittings) 1/4 In., Tube Size 1/4 In., Compression Thread Size 7/16-20, Hex Size 3/4 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316

Reviews