PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1/4" MNPT x A-LOK Tube End SS Tube End Male Adapter

PARKER| Zoro #: G2085264| Mfr #: 4MA4N-316-GR

$11.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: AdapterStandards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316Tube Size: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2085264 Mfr #: 4MA4N-316-GR
Specific Fitting Shape: AdapterStandards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316
Tube Size: 1/4"Basic Fitting Material: Metal
Compression Thread Size: 7/16-20Basic Fitting Shape: Adapter
Hex Size: 9/16"Fitting Connection Type: MNPT x A-LOK(R) Tube End
Temp. Range: -425 Degrees To 1200 Degrees FTube Fitting Material: 316 Stainless Steel
Pipe Size (Fittings): 1/4"Item: Tube End Male Adapter
Country of Origin (subject to change): United States

Description

Tube End Male Adapter, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type MNPT x A-LOK(R) Tube End, Pipe Size (Fittings) 1/4 In., Tube Size 1/4 In., Compression Thread Size 7/16-20, Hex Size 9/16 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316

Reviews