BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/4" A-LOK x FNPT SS Tube End Female Adapter

PARKER| Zoro #: G2105311| Mfr #: 12FA12N-316-GR

$44.85 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Compression Thread Size: 1-20Pipe Size (Fittings): 3/4"Basic Fitting Shape: Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2105311 Mfr #: 12FA12N-316-GR
Compression Thread Size: 1-20Pipe Size (Fittings): 3/4"
Basic Fitting Shape: AdapterStandards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316
Tube Fitting Material: 316 Stainless SteelTemp. Range: -425 Degrees To 1200 Degrees F
Fitting Connection Type: A-LOK(R) Tube End x FNPTTube Size: 3/4"
Basic Fitting Material: MetalHex Size: 1-1/4"
Item: Tube End Female AdapterSpecific Fitting Shape: Adapter
Country of Origin (subject to change): United States

Description

Tube End Female Adapter, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type A-LOK(R) Tube End x FNPT, Pipe Size - Pipe Fitting 3/4 In., Tube Size 3/4 In., Compression Thread Size 1-20, Hex Size 1-1/4 In., Temp. Range -425 Degrees To 1200 Degrees F, Standards ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316

Reviews