SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" A-LOK x MNPT SS Tube End Male Adapter

PARKER| Zoro #: G1615397| Mfr #: 8MA8N-316-GR

$25.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: AdapterStandards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316Tube Size: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1615397 Mfr #: 8MA8N-316-GR
Specific Fitting Shape: AdapterStandards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316
Tube Size: 1/2"Basic Fitting Material: Metal
Compression Thread Size: 3/4-20Basic Fitting Shape: Adapter
Hex Size: 7/8"Fitting Connection Type: A-LOK(R) Tube End x MNPT
Temp. Range: -425 Degrees To 1200 Degrees FTube Fitting Material: 316 Stainless Steel
Pipe Size (Fittings): 1/2"Item: Tube End Male Adapter
Country of Origin (subject to change): United States

Description

Tube End Male Adapter, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type A-LOK(R) Tube End x MNPT, Pipe Size - Pipe Fitting 1/2 In., Tube Size 1/2 In., Compression Thread Size 3/4-20, Hex Size 7/8 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316

Reviews