KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" x 1/4" FNPT x A-LOK SS Tube End Female Adapter

PARKER| Zoro #: G1189395| Mfr #: 4FA2N-316

$9.13 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Temp. Range: -425 Degrees To 1200 Degrees F
Specific Fitting Shape: Adapter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1189395 Mfr #: 4FA2N-316
Tube Size: 1/4"Temp. Range: -425 Degrees To 1200 Degrees F
Specific Fitting Shape: AdapterItem: Tube End Female Adapter
Fitting Connection Type: FNPT x A-LOK(R) Tube EndPipe Size (Fittings): 1/8"
Tube Fitting Material: Stainless SteelHex Size: 9/16"
Basic Fitting Shape: AdapterBasic Fitting Material: Metal
Country of Origin (subject to change): United States

Description

Tube End Female Adapter, Tube Fitting Material Stainless Steel, Fitting Connection Type FNPT x A-LOK(R) Tube End, Pipe Size - Pipe Fitting 1/8 In., Tube Size 1/4 In., Hex Size 9/16 In., Temp. Range -425 Degrees to 1200 Degrees F

Reviews