KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" x 1/8" FNPT x A-LOK SS Tube End Female Adapter

PARKER| Zoro #: G1440074| Mfr #: 2FA4N-316

$10.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/8"
Pipe Size (Fittings): 1/4"
Fitting Connection Type: FNPT x A-LOK(R) Tube End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1440074 Mfr #: 2FA4N-316
Tube Size: 1/8"Pipe Size (Fittings): 1/4"
Fitting Connection Type: FNPT x A-LOK(R) Tube EndSpecific Fitting Shape: Adapter
Basic Fitting Shape: AdapterBasic Fitting Material: Metal
Temp. Range: -425 Degrees To 1200 Degrees FCompression Thread Size: 1/4"
Item: Tube End Female AdapterTube Fitting Material: Stainless Steel
Hex Size: 3/4"Country of Origin (subject to change): United States

Description

Tube End Female Adapter, Tube Fitting Material Stainless Steel, Fitting Connection Type FNPT x A-LOK(R) Tube End, Pipe Size (Fittings) 1/4 In., Tube Size 1/8 In., Compression Thread Size 1/4 In., Hex Size 3/4 In., Temp. Range -425 Degrees to 1200 Degrees F

Reviews