1/8" x 1/4" MNPT x A-LOK SS Tube End Male Adapter

PARKER| Zoro #: G2007871| Mfr #: 4MA2N-316

$7.21 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: AdapterTube Size: 1/4"Basic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2007871 Mfr #: 4MA2N-316
Specific Fitting Shape: AdapterTube Size: 1/4"
Basic Fitting Material: MetalCompression Thread Size: 1/8"
Basic Fitting Shape: AdapterItem: Tube End Male Adapter
Hex Size: 7/16"Temp. Range: -425 Degrees To 1200 Degrees F
Tube Fitting Material: Stainless SteelPipe Size (Fittings): 1/8"
Fitting Connection Type: MNPT x A-LOK(R) Tube EndCountry of Origin (subject to change): United States

Description

Tube End Male Adapter, Basic Material Metal, Body Material Stainless Steel, Connection Type MNPT x A-LOK(r) Tube End, Tube Size 1/4 In., Pipe Size 1/8 In., Compression Thread Size 1/8 In., Hex Size 7/16 In., Temp. Range -425 Degrees to 1200 Degrees F

Reviews