Ball Valve Tubing Fitting Union 1-1/2"

PARKER| Zoro #: G2281614| Mfr #: 4002 40 00

$171.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2281614 Mfr #: 4002 40 00
Standards: -Item: Tubing Fitting
Color: BlackType: Ball Valve
For Tubing O.D. 1: 40.00mmMaterial: Polyamide
Country of Origin (subject to change): France

Product Description

Tubing Fitting, Ball Valve, Polyamide, For Tubing OD 1 40mm, Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.