KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4" Compression-Align Brass Tube Nut 100PK

PARKER| Zoro #: G2050045| Mfr #: 61CA-4

$101.49 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1/4"
Temp. Range: -65 Degrees To 250 Degrees F
Item: Tube Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2050045 Mfr #: 61CA-4
Tube Size: 1/4"Temp. Range: -65 Degrees To 250 Degrees F
Item: Tube NutFitting Connection Type: Compression
Tube Fitting Material: BrassSpecific Fitting Shape: Nut
Max. Pressure: 1400 psiBasic Fitting Shape: Nut
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Tube Nut, Compress-Align, Tube Size 1/4 In, Tube Connection, Material of Construction Brass, Pressure (PSI) 1400, Temp Range -65 To 250 Deg F, Package Quantity 100

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews