KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" Compression-Align Brass Tube Nut 100PK

PARKER| Zoro #: G1153993| Mfr #: 61CA-2

$101.54 /pk

This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 1/8"
Temp. Range: -65 Degrees To 250 Degrees F
Item: Tube Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1153993 Mfr #: 61CA-2
Tube Size: 1/8"Temp. Range: -65 Degrees To 250 Degrees F
Item: Tube NutFitting Connection Type: Compression
Tube Fitting Material: BrassSpecific Fitting Shape: Nut
Max. Pressure: 2800 psiBasic Fitting Shape: Nut
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Tube Nut, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 1/8 In., Max. Pressure 2800 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 100

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews