SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/16" Compression-Align Brass Tube Nut 100PK

PARKER| Zoro #: G0722705| Mfr #: 61CA-3

$67.58 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Tube NutTube Fitting Material: BrassMax. Pressure: 1900 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0722705 Mfr #: 61CA-3
Item: Tube NutTube Fitting Material: Brass
Max. Pressure: 1900 psiBasic Fitting Material: Metal
Basic Fitting Shape: NutTube Size: 3/16"
Fitting Connection Type: CompressionSpecific Fitting Shape: Nut
Temp. Range: -65 Degrees To 250 Degrees FCountry of Origin (subject to change): United States

Description

Tube Nut, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 3/16 In., Max. Pressure 1900 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 100

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews