3/8" Compression-Align Brass Tube Nut 100PK

PARKER| Zoro #: G1942202| Mfr #: 61CA-6

$132.60 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Tube NutTube Fitting Material: BrassMax. Pressure: 1000 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1942202 Mfr #: 61CA-6
Item: Tube NutTube Fitting Material: Brass
Max. Pressure: 1000 psiBasic Fitting Material: Metal
Basic Fitting Shape: NutTube Size: 3/8"
Fitting Connection Type: CompressionSpecific Fitting Shape: Nut
Temp. Range: -65 Degrees To 250 Degrees FCountry of Origin (subject to change): United States

Description

Tube Nut, Compress-Align, Tube Size 3/8 In, Tube Connection, Material of Construction Brass, Pressure (PSI) 1000, Temp Range -65 To 250 Deg F, Package Quantity 100

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews