DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

5/16" Compression-Align Brass Tube Nut 50PK

PARKER| Zoro #: G1543342| Mfr #: 61CA-5

$56.41 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Nut
Tube Size: 5/16"
Fitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1543342 Mfr #: 61CA-5
Specific Fitting Shape: NutTube Size: 5/16"
Fitting Connection Type: CompressionTemp. Range: -65 Degrees To 250 Degrees F
Basic Fitting Material: MetalBasic Fitting Shape: Nut
Tube Fitting Material: BrassItem: Tube Nut
Max. Pressure: 1200 psiCountry of Origin (subject to change): United States

Description

Tube Nut, Compress-Align, Tube Size 5/16 In, Tube Connection, Material of Construction Brass, Pressure (PSI) 1200, Temp Range -65 To 250 Deg F, Package Quantity 50

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews