Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/8" x 1/4" CPI x Tube Stub 316 SS Tube End Reducer

  • Zoro #: G0532472
  • Mfr #: 6-4 TRBZ-SS

$11.07

  • Pipe Fitting Connection Type: CPI(TM) x Tube Stub
  • Specific Pipe Fitting Shape: Reducer
  • Fitting Connection Type: CPI(TM) x Tube Stub
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Parker #6-4 TRBZ-SS Specifications

  • Zoro #: G0532472
  • Mfr #: 6-4 TRBZ-SS
Pipe Fitting Connection Type: CPI(TM) x Tube Stub Specific Pipe Fitting Shape: Reducer
Fitting Connection Type: CPI(TM) x Tube Stub Tube Size: 1/4" x 3/8"
Temp. Range: -425 Degrees to 1200 Degrees F Tube Fitting Material: 316 Stainless Steel
Specific Fitting Shape: Reducer Basic Pipe Fitting Material: Metal
Standards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316 Basic Pipe Fitting Shape: Reducer
Hex Size: 1/2" Item: Tube End Reducer
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

This Tube End Reducer includes characteristics like: TUBE SIZE: 1/4" x 3/8", TUBE FITTING MATERIAL: 316 Stainless Steel, TEMP RANGE: -425 Degrees to 1200 Degrees F

Reviews of Parker #6-4 TRBZ-SS