KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16" x 1/4" A-LOK x Tube Stub SS Tube End Reducer

PARKER| Zoro #: G0461623| Mfr #: 5TUR4-316-GR

$16.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 5/16" x 1/4"
Temp. Range: -425 Degrees To 1200 Degrees F
Item: Tube End Reducer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0461623 Mfr #: 5TUR4-316-GR
Tube Size: 5/16" x 1/4"Temp. Range: -425 Degrees To 1200 Degrees F
Item: Tube End ReducerFitting Connection Type: A-LOK(R) x Tube Stub
Tube Fitting Material: 316 Stainless SteelSpecific Fitting Shape: Reducer
Basic Fitting Material: MetalHex Size: 1/2"
Basic Fitting Shape: ReducerStandards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316
Country of Origin (subject to change): United States

Description

Tube End Reducer, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type A-LOK(R) x Tube Stub, Tube Size 5/16 In. x 1/4 In., Hex Size 1/2 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316

Reviews