DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3/8" x 1/4" A-LOK x Tube Stub SS Tube End Reducer

PARKER| Zoro #: G1878536| Mfr #: 6TUR4-316-GR

$16.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducer
Tube Size: 1/4" x 3/8"
Fitting Connection Type: A-LOK(R) x Tube Stub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1878536 Mfr #: 6TUR4-316-GR
Specific Fitting Shape: ReducerTube Size: 1/4" x 3/8"
Fitting Connection Type: A-LOK(R) x Tube StubTemp. Range: -425 Degrees to 1200 Degrees F
Standards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316Basic Fitting Material: Metal
Basic Fitting Shape: ReducerTube Fitting Material: 316 Stainless Steel
Item: Tube End ReducerHex Size: 1/2"
Country of Origin (subject to change): Multiple

Description

Tube End Reducer, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type A-LOK(R) x Tube Stub, Tube Size 1/4 In. x 3/8 In., Hex Size 1/2 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316

Reviews