Parker
3/4" x 1/2" A-LOK x Tube Stub 316 SS Tube End Reducer
Mfr # 12TUR8-316
Zoro # G1366723
$36.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Connection Type A-LOK(R) x Tube Stub
- Specific Pipe Fitting Shape Reducer
- Tube Fitting Material 316 Stainless Steel
- Basic Pipe Fitting Material Metal
- Specific Fitting Shape Straight Adapter
Explore More Products
- PARKER 3/8" CPI 316 SS Union Elbow 6-6 EBZ-SS
- PARKER Flare Connect, 37, Brass, CPIxFlare, 1/4In 4-4 X6HBZ6-B
- PARKER 3/8" A-LOK Brass Double Ferrule Nut 6NU6-B
- PARKER 1/2" A-LOK 316 SS Union Tee 8ET8-316
- PARKER 1/4" A-LOK x 1/8" MNPT Brass 90 Degree Elbow 4MSEL2N-B
- PARKER 1/2" CPI x 1/4" MNPT Brass Connector 8-4 FBZ-B
- PARKER 1/16" A-LOK SS Nut 1NU1-316
- PARKER 5/8" CPI x 1/2" MNPT Brass 90 Degree Elbow 10-8 CBZ-B
- PARKER 1/4" CPI x 1/2" MNPT Brass Connector 4-8 FBZ-B
- PARKER 1/8" A-LOK x MNPT SS Thermocouple Connector 2MTC2N-316
- PARKER 1" x 1/2" A-LOK 316 SS Reducing Union 16RU8-316
- Parker Instrumentation Tube Fittings