KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" CPI x 3/8" Tube Stub Brass Tube End Reducer

PARKER| Zoro #: G1129152| Mfr #: 8-6 TRBZ-B-GR

$9.58 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tube Size: 1/2" x 3/8"
Temp. Range: -40 Degrees to 400 Degrees F
Item: Tube End Reducer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1129152 Mfr #: 8-6 TRBZ-B-GR
Tube Size: 1/2" x 3/8"Temp. Range: -40 Degrees to 400 Degrees F
Item: Tube End ReducerFitting Connection Type: CPI(TM) x Tube Stub
Tube Fitting Material: BrassSpecific Fitting Shape: Reducer
Hex Size: 5/8"Basic Fitting Shape: Reducer
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Tube End Reducer, Tube Fitting Material Brass, Fitting Connection Type CPI(TM) x Tube Stub, Tube Size 1/2 In. x 3/8 In., Hex Size 5/8 In., Temp. Range -40 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews