HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3/8" CPI x 1/4" Tube Stub Brass Tube End Reducer

PARKER| Zoro #: G1425453| Mfr #: 6-4 TRBZ-B-GR

$6.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducer
Tube Size: 1/4" x 3/8"
Fitting Connection Type: CPI(TM) x Tube Stub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1425453 Mfr #: 6-4 TRBZ-B-GR
Specific Fitting Shape: ReducerTube Size: 1/4" x 3/8"
Fitting Connection Type: CPI(TM) x Tube StubTemp. Range: -40 Degrees to 400 Degrees F
Basic Fitting Material: MetalBasic Fitting Shape: Reducer
Tube Fitting Material: BrassItem: Tube End Reducer
Hex Size: 1/2"Country of Origin (subject to change): United States

Description

Tube End Reducer, Tube Fitting Material Brass, Fitting Connection Type CPI(TM) x Tube Stub, Tube Size 1/4 In. x 3/8 In., Hex Size 1/2 In., Temp. Range -40 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews