1/2" Compression Low Lead Brass Tube Support

PARKER| Zoro #: G2074344| Mfr #: L63PT-8-62

$0.77 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Tube Support
Tube Size: 1/2"
Fitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2074344 Mfr #: L63PT-8-62
Specific Fitting Shape: Tube SupportTube Size: 1/2"
Fitting Connection Type: CompressionTemp. Range: -65 Degrees to 200 Degrees F
Basic Fitting Material: MetalBasic Fitting Shape: Insert
Tube Fitting Material: Low Lead BrassItem: Tube Support
Max. Pressure: 650 psiCountry of Origin (subject to change): United States

Description

Tube Support, Tube Fitting Material Low Lead Brass, Fitting Connection Type Compression, Tube Size 1/2 In., Max. Pressure 650 psi, Temp. Range -65 Degrees to 250 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews