KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8" Compression Low Lead Brass Tube Support

PARKER| Zoro #: G1181537| Mfr #: L63PT-6-62

$0.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Fitting Material: Metal
Tube Size: 3/8"
Fitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1181537 Mfr #: L63PT-6-62
Basic Fitting Material: MetalTube Size: 3/8"
Fitting Connection Type: CompressionBasic Fitting Shape: Insert
Max. Pressure: 650 psiTube Fitting Material: Low Lead Brass
Item: Tube SupportSpecific Fitting Shape: Tube Support
Temp. Range: -65 Degrees to 200 Degrees FCountry of Origin (subject to change): United States

Description

Tube Support, Tube Fitting Material Low Lead Brass, Fitting Connection Type Compression, Tube Size 3/8 In., Max. Pressure 650 psi, Temp. Range -65 Degrees to 200 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews