Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Tubing, Aluminum, 7/8 In ID, 9 Ft L

PARKER | Zoro #: G0913351 | Mfr #: 1013A25 04 00

$ 49.39 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Parker #1013A25 04 00 Specifications

Zoro #: G0913351 Mfr #: 1013A25 04 00
Type: Pneumatic Color: Blue
Item: Tubing Inside Dia.: 7/8"
Max. Vacuum (In. Hg): 29.6" Suitable For: Air, Vacuum and Inert Gases
Working Temp. (Deg. F): -4 to 140 Material: Aluminum
Outside Dia.: 25mm Working Pressure (PSI): 232
Standards: ASTM B241, EN 755.2, and EN 755.3 Length: 9 ft
Country of Origin (subject to change): Mexico

Description

Pneumatic tubing is used as pathways for compressed air. Here is some additional information about Parker Tubing. Material: Aluminum, Length: 9 ft, Color: Blue.

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov

Reviews