Shop Alternate Products
This Product is Discontinued
Parker
1-1/2" OD x 3 ft. Sanitary 304 Stainless Steel Tubing (Discontinued)
Mfr # A270-1.5-304-7-3
Zoro # G1838742
This Product is Discontinued
Key Features
- Wall Thickness 0.065 in
- Tube Material 304 Stainless Steel
- Tube Length 3 ft
- Max. Pressure 1000 psi @ 72 Degrees F
- Temp. Range -200 Degrees to 1200 Degrees F