1/2" OD x 1 ft. Sanitary 316L Stainless Steel Tubing

PARKER| Zoro #: G0800931| Mfr #: SFT1-.50-316L-7-1

$23.91 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0800931 Mfr #: SFT1-.50-316L-7-1
Max. Pressure: 1000 psi @ 72 Degrees FItem: Tubing
Type: SanitaryWall Thickness: 0.065"
Temp. Range: -200 Degrees to 1200 Degrees FOutside Dia. Tolerance: +/- 0.005
Inside Dia.: 0.370"Outside Dia.: 1/2"
Standards: Meets ASME-BPE SFT1 RequirementsTube Length: 1 ft.
Tube Material: 316L Stainless SteelCountry of Origin (subject to change): United States

Product Description

Tubing, Sanitary, Inside Dia. 0.37 In., Outside Dia. 1/2 In., Length 1 ft., Wall Thickness (In.) 0.065, Outside Dia. Tolerance +/- 0.005, 316L Stainless Steel, Max. Pressure (PSI) 1000 psi @ 72 Degrees F, Temp. Range -200 to 1200 Degrees F, Meets ASME-BPE SFT1 Requirements

Product Reviews