KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" OD x 1 ft. Sanitary 316L Stainless Steel Tubing

PARKER| Zoro #: G1279905| Mfr #: SFT1-.75-316L-7-1

$31.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Sanitary
Max. Pressure: 1000 psi @ 72 Degrees F
Outside Dia.: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1279905 Mfr #: SFT1-.75-316L-7-1
Type: SanitaryMax. Pressure: 1000 psi @ 72 Degrees F
Outside Dia.: 3/4"Wall Thickness: 0.065"
Temp. Range: -200 Degrees to 1200 Degrees FItem: Tubing
Inside Dia.: 0.620"Tube Material: 316L Stainless Steel
Tube Length: 1 ft.Outside Dia. Tolerance: +/- 0.005
Standards: Meets ASME-BPE SFT1 RequirementsCountry of Origin (subject to change): United States

Description

Tubing, Sanitary, Inside Dia. 0.62 In., Outside Dia. 3/4 In., Length 1 ft., Wall Thickness (In.) 0.065, Outside Dia. Tolerance +/- 0.005, 316L Stainless Steel, Max. Pressure (PSI) 1000 psi @ 72 Degrees F, Temp. Range -200 to 1200 Degrees F, Meets ASME-BPE SFT1 Requirements

Reviews