Parker

U-Bolt, Mounting, 2.44id

Hover or click to zoom Tap to zoom
Key Features
  • For Use With: 4WB43, 4WB45
  • Inside Dia. (In.): 2.44
  • Material: Galvanized steel
  • Compatible With Accumulator Type: Piston
  • For Accumulator Capacity: 30 cu in to 60 cu in
  • Inside Dia.: 2.44 in
  • Product Type: Accumulator Mounting U-Bolt
See all product information
$48.45
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
Free 30-Day Returns Free 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents