Parker

U-Bolt, Mounting, 5 Id

Hover or click to zoom Tap to zoom
Key Features
  • For Use With: 4WB51, 4WB54, 4WB57
  • Item: Accumulator Mounting U-Bolt
  • Inside Dia. (In.): 5.00
  • Material: Galvanized steel
  • For Accumulator Capacity: 116 cu in to 347 cu in
  • Compatible With Accumulator Type: Piston
  • Inside Dia.: 5.0 in
  • Product Type: Accumulator Mounting U-Bolt
See full product details
$72.42
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Details

For Use With 4WB51, 4WB54, 4WB57
Item Accumulator Mounting U-Bolt
Inside Dia. (In.) 5.00
Material Galvanized steel
For Accumulator Capacity 116 cu in to 347 cu in
Compatible With Accumulator Type Piston
Inside Dia. 5.0 in
Product Type Accumulator Mounting U-Bolt

Description

Accumulator Mounting U-Bolt, Galvanized Steel, Inside Dia. 5.0 in, Compatible With Accumulator Type Piston, For Accumulator Capacity 116 cu in to 347 cu in, For Use With 4WB51, 4WB54, 4WB57

    Reviews of Parker #0864960000G