DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/2" x 1/2" x 3/8" Compression-Align Union Tee 10PK

PARKER| Zoro #: G1598676| Mfr #: 164CA-8-8-6

$159.63 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Tee Union
Tube Size: 1/2" x 1/2" x 3/8"
Fitting Connection Type: Compression-Align
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1598676 Mfr #: 164CA-8-8-6
Specific Fitting Shape: Tee UnionTube Size: 1/2" x 1/2" x 3/8"
Fitting Connection Type: Compression-AlignTemp. Range: -65 Degrees To 250 Degrees F
Basic Fitting Material: MetalBasic Fitting Shape: Tee
Tube Fitting Material: BrassItem: Unequal Union Tee
Max. Pressure: 750 psiCountry of Origin (subject to change): United States

Description

Unequal Union Tee, Tube Fitting Material Brass, Fitting Connection Type Compression-Align, Tube Size 1/2 In. x 1/2 In. x 3/8 In., Max. Pressure 750 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 10

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews