SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5/16" Compression SS Union

PARKER| Zoro #: G0397424| Mfr #: 5 HBU-SS

$29.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 6000 psiBasic Fitting Shape: UnionFitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0397424 Mfr #: 5 HBU-SS
Max. Pressure: 6000 psiBasic Fitting Shape: Union
Fitting Connection Type: CompressionTemp. Range: -425 Degrees To 1200 Degrees F
Compression Thread Size: 9/16-18Specific Fitting Shape: Union
Tube Size: 5/16"Item: Union
Tube Fitting Material: 316 Stainless SteelBasic Fitting Material: Metal
Standards: SAE J514Country of Origin (subject to change): China

Description

Union, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Compression, Tube Size 5/16 In., Compression Thread Size 9/16-18, Max. Pressure 6000 psi, Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE J514

Reviews