Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Union, 3/8 In
  • Zoro #: G4035263
  • Mfr #: 62PMT-6
$8.80
  • Length: 1.87"
  • Pipe Fitting Connection Type: Push-To-Connect
  • Temp. Range: -40 to 200 Degrees F
See full product details
Orders over $75 ship free.

Parker #62PMT-6 Specifications

  • Zoro #: G4035263
  • Mfr #: 62PMT-6
Length: 1.87" Pipe Fitting Connection Type: Push-To-Connect
Temp. Range: -40 to 200 Degrees F Basic Pipe Fitting Shape: Union
Specific Pipe Fitting Shape: Union Material: Brass
Type: Push to Connect Connection: Tube x Tube
Item: Union Gasket Material: Buna N
Basic Pipe Fitting Material: Metal Pressure (PSI): 250
Tube Size: 3/8" Standards: SAEJ2494, DOT FMVSS 571.106
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Brass fittings are particularly useful when working with liquids since they are rust-resistant. Take a look at the features for Parker Union. Basic Fitting Shape: Union, Tube Size: 3/8", Specific Fitting Shape: Union.

Restrictions and Compliance

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Reviews of Parker #62PMT-6