Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Union, 3/8 in., TubexTube, PK10

  • Zoro #: G5105116
  • Mfr #: 6306 60 00WP2
$27.82 ($2.78/unit)
  • Specific Fitting Shape: Union
  • Color: White
  • Fitting Connection Type: Tube x Tube
See full product details
Orders over $75 ship free.

Parker #6306 60 00WP2 Specifications

  • Zoro #: G5105116
  • Mfr #: 6306 60 00WP2
Specific Fitting Shape: Union Color: White
Fitting Connection Type: Tube x Tube Specific Pipe Fitting Shape: Union
Basic Pipe Fitting Material: Plastic Tube Fitting Material: Nylon
Pipe Fitting Connection Type: Tube x Tube Max. Pressure: 190 psi
Standards: AB1953 low lead, NSF 51 & 61 Item: Straight Union
Tube Size: 3/8 in Basic Pipe Fitting Shape: Union
Temp. Range: 35 Degrees to 200 Degrees F Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Straight Union, Tube Fitting Material Nylon, Fitting Connection Type Tube x Tube, Tube Size 3/8 in, Max. Pressure 190 psi, Color White, Temp. Range 35 Degrees to 200 Degrees F, Standards AB1953 low lead, NSF 51 & 61, Package Quantity 10

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews of Parker #6306 60 00WP2