Union, 45 deg., Brass, Tube, 3/16 In., PK10

PARKER| Zoro #: G1256437| Mfr #: 42F-3

$16.86 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Pressure: 450 to 2800 psiBasic Fitting Shape: UnionFitting Connection Type: Flare
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1256437 Mfr #: 42F-3
Max. Pressure: 450 to 2800 psiBasic Fitting Shape: Union
Fitting Connection Type: FlareTemp. Range: -65 Degrees To 250 Degrees F
Tube Size: 3/16"Specific Fitting Shape: Union
Pipe Size (Fittings): 3/8-24"Tube Fitting Material: Brass
Item: UnionHex Size: 7/16"
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Item Union, Type Flare, Pipe Size 3/8-24 In, Tube Size 3/16 In, Thread Size 3/8-24 In, Tube Connection, Material of Construction Brass, Pressure 450 To 2800 PSI, Temp. Range -65 To 250 Deg F, Outside Dia. .125 In, Hex Size 7/16 In, Length 1.17 In, Package Quantity 10

Reviews