DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1/2" Compression-Align Brass Union 25PK

PARKER| Zoro #: G0550593| Mfr #: 62CA-8

$203.05 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Union
Tube Size: 1/2"
Fitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0550593 Mfr #: 62CA-8
Specific Fitting Shape: UnionTube Size: 1/2"
Fitting Connection Type: CompressionTemp. Range: -65 Degrees To 250 Degrees F
Basic Fitting Material: MetalBasic Fitting Shape: Union
Tube Fitting Material: BrassItem: Union
Max. Pressure: 750 psiCountry of Origin (subject to change): United States

Description

Union, Compress-Align, Tube Size 1/2 In, Material of Construction Brass, Pressure 750 PSI, Connection Tube, Temp. Range -65 to 250 Degrees F

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews