Parker
1/4" Compression-Align Brass Union 50PK
Mfr # 62CA-4
Zoro # G1021474
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Compression
- Tube Size 1/4 in
- Pipe Fitting Connection Type Compression
Explore More Products
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 1/4In 4 EBU-S
- PARKER 1/4" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK 169CA-4-6
- PARKER 5/8" x 3/8" Compression Brass Union Reducer 10PK 62CA-10-6
- PARKER 1/4" x 3/16" Compression Brass Union 10PK 62CA-4-3
- PARKER 1/4" x 3/8" Compression x MNPT SS Male Connector 6 FBU-SS
- PARKER 1/2" Compression Brass Union Tee 10PK 164C-8
- PARKER UNION ELBOW 165CA-10
- PARKER Compression style fitting 26-F-S-ORFS-90S 1J926-16-16
- PARKER 1/4" Compression Brass Union 10PK 62HD-4
- HAM-LET 1/2" x 15/32" LET-LOK x FNPT SS Female Connector 766L-SS-12MM X 1/2
- PARKER 1/2" x 3/8" Compression Union Tee P8TU6
- Parker Tube Fittings