BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/8" Compression-Align Brass Union 25PK

PARKER| Zoro #: G1094152| Mfr #: 62CA-2

$60.12 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 2800 psiItem: UnionFitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1094152 Mfr #: 62CA-2
Max. Pressure: 2800 psiItem: Union
Fitting Connection Type: CompressionTemp. Range: -65 Degrees To 250 Degrees F
Tube Size: 1/8"Tube Fitting Material: Brass
Specific Fitting Shape: UnionBasic Fitting Material: Metal
Basic Fitting Shape: UnionCountry of Origin (subject to change): United States

Description

Union, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 1/8 In., Max. Pressure 2800 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 25

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews