3/16" Compression-Align Brass Union 25PK

PARKER| Zoro #: G2135786| Mfr #: 62CA-3

$61.91 /pk

This item ships free. Details.Standard ground shipping.
Item: UnionTube Fitting Material: BrassMax. Pressure: 1900 psi
Save 15%. Sign up for Z-mail.


Zoro #: G2135786 Mfr #: 62CA-3
Item: UnionTube Fitting Material: Brass
Max. Pressure: 1900 psiBasic Fitting Material: Metal
Basic Fitting Shape: UnionTube Size: 3/16"
Fitting Connection Type: CompressionSpecific Fitting Shape: Union
Temp. Range: -65 Degrees To 250 Degrees FCountry of Origin (subject to change): United States


Union, Compress-Align, Tube Size 3/16 In, Material of Construction Brass, Pressure 1900 PSI, Connection Tube, Temp. Range -65 to 250 Degrees F

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.