BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/4" Compression Brass Union 10PK

PARKER| Zoro #: G1495121| Mfr #: 62C-12

$146.87 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 75 to 400 psiBasic Fitting Shape: UnionFitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1495121 Mfr #: 62C-12
Max. Pressure: 75 to 400 psiBasic Fitting Shape: Union
Fitting Connection Type: CompressionTemp. Range: -65 Degrees to 200 Degrees F
Compression Thread Size: 1"Specific Fitting Shape: Union
Tube Size: 3/4"Tube Fitting Material: Brass
Item: UnionHex Size: 1"
Basic Fitting Material: MetalCountry of Origin (subject to change): United States

Description

Union, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 3/4 In., Compression Thread Size 1 In., Max. Pressure 75 to 400 psi, Hex Size 1 In., Temp. Range -65 Degrees to 200 Degrees F, Package Quantity 10

Reviews