HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3/8" Compression Brass Union 10PK

PARKER| Zoro #: G1136922| Mfr #: 62C-6

$14.95 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Union
Tube Size: 3/8"
Fitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1136922 Mfr #: 62C-6
Specific Fitting Shape: UnionTube Size: 3/8"
Fitting Connection Type: CompressionTemp. Range: -65 Degrees to 200 Degrees F
Basic Fitting Material: MetalBasic Fitting Shape: Union
Tube Fitting Material: BrassItem: Union
Max. Pressure: 200 psiCountry of Origin (subject to change): United States

Description

Union, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 3/8 In., Max. Pressure 200 psi, Temp. Range -65 Degrees to 200 Degrees F, Package Quantity 10

Reviews