Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

3/8" Compression-Align Brass Union 50PK

PARKER | Zoro #: G0931454 | Mfr #: 62CA-6

$ 176.99 /pk

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Parker #62CA-6 Specifications

Zoro #: G0931454 Mfr #: 62CA-6
Tube Size: 3/8" Item: Union
Pipe Fitting Connection Type: Compression Tube Fitting Material: Brass
Temp. Range: -65 Degrees To 250 Degrees F Basic Pipe Fitting Shape: Union
Max. Pressure: 1000 psi Basic Pipe Fitting Material: Metal
Specific Pipe Fitting Shape: Union Country of Origin (subject to change): United States

Description

Union, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 3/8 In., Max. Pressure 1000 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 50

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Reviews