SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

5/16" Compression-Align Brass Union 50PK

PARKER| Zoro #: G1342975| Mfr #: 62CA-5

$240.75 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 1200 psiItem: UnionFitting Connection Type: Compression
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1342975 Mfr #: 62CA-5
Max. Pressure: 1200 psiItem: Union
Fitting Connection Type: CompressionTemp. Range: -65 Degrees To 250 Degrees F
Tube Size: 5/16"Tube Fitting Material: Brass
Specific Fitting Shape: UnionBasic Fitting Material: Metal
Basic Fitting Shape: UnionCountry of Origin (subject to change): United States

Description

Union, Tube Fitting Material Brass, Fitting Connection Type Compression, Tube Size 5/16 In., Max. Pressure 1200 psi, Temp. Range -65 Degrees to 250 Degrees F, Package Quantity 50

Restrictions and Compliance

*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews