Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

5/8" Compression Brass Union 10PK

PARKER| Zoro #: G2380104| Mfr #: 62C-10

$63.24 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: UnionTube Fitting Material: BrassMax. Pressure: 150 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2380104 Mfr #: 62C-10
Item: UnionTube Fitting Material: Brass
Max. Pressure: 150 psiBasic Fitting Material: Metal
Basic Fitting Shape: UnionTube Size: 5/8"
Fitting Connection Type: CompressionSpecific Fitting Shape: Union
Temp. Range: -65 Degrees to 200 Degrees FCountry of Origin (subject to change): United States

Description

Union, Compression, Tube Size 5/8 In, Tube Connection, Material of Construction Brass, Pressure (PSI) 150, Temp Range -65 To 250 Deg F, Standards SAE V-512/ASA, UL, Package Quantity 10

Reviews