HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Union, Carbon Steel, Comp, 1/4In

PARKER| Zoro #: G2390236| Mfr #: 4SC4-S

$7.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Union
Max. Pressure: 8000 psi
Standards: ASTM-A-108, QQ-S-637
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2390236 Mfr #: 4SC4-S
Specific Fitting Shape: UnionMax. Pressure: 8000 psi
Standards: ASTM-A-108, QQ-S-637Tube Size: 1/4"
Basic Fitting Material: MetalBasic Fitting Shape: Union
Hex Size: 1/2"Fitting Connection Type: Compression
Temp. Range: -20 Degrees to 800 Degrees FTube Fitting Material: Carbon Steel
Item: UnionCountry of Origin (subject to change): Canada

Description

Union, Tube Fitting Material Carbon Steel, Fitting Connection Type Compression, Tube Size 1/4 In., Max. Pressure 8000 psi, Hex Size 1/2 In., Temp. Range -20 Degrees to 800 Degrees F, Standards ASTM-A-108, QQ-S-637

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews