PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Union Connector, For 17mm Tubing

PARKER| Zoro #: G0787437| Mfr #: 6606 17 00

$30.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PolyamideType: Union ConnectorColor: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0787437 Mfr #: 6606 17 00
Material: PolyamideType: Union Connector
Color: BlackItem: Tubing Fitting
For Tubing O.D. 1: 16.50mmCountry of Origin (subject to change): France

Description

Tubing Fitting, Union Connector, polyamide, For Tubing OD 1 17mm, Black

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews