DEC. 8–920% OFF ORDERS OF $200+Enter Code: ILLUMINATESEE EXCLUSIONS

Union Cross, 316 SS, CPIxCPIxCPIxCPI, 3/8In

PARKER| Zoro #: G1268452| Mfr #: 6 KBZ-SS-GR

$80.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1268452 Mfr #: 6 KBZ-SS-GR
Basic Material: MetalStandards: ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316
Body Material: 316 Stainless SteelItem: Union Cross
Connection Type: CPI(TM) x CPI(TM) x CPI(TM) x CPI(TM)Fittings Sub-Category: Crosses
Temp. Range: -425 Degrees to 1200 Degrees FTube Size: 3/8"
Hex Size: 5/8"Country of Origin (subject to change): United States

Product Description

Union Cross, Basic Material Metal, Body Material 316 Stainless Steel, Connection Type CPI(TM) x CPI(TM) x CPI(TM) x CPI(TM), Tube Size 3/8 In., Hex Size 5/8 In., Temp. Range -425 Degrees to 1200 Degrees F, Standards ASME-SA-479, TYPE 316-SS, BS970, 316-S31, DIN 4401, ASTM A276 Type 316

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.