PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3/4" CPI Brass Union Cross

PARKER| Zoro #: G0554407| Mfr #: 12 KBZ-B-GR

$140.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Union CrossTube Fitting Material: BrassBasic Fitting Material: Metal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0554407 Mfr #: 12 KBZ-B-GR
Item: Union CrossTube Fitting Material: Brass
Basic Fitting Material: MetalBasic Fitting Shape: Cross
Tube Size: 3/4"Fitting Connection Type: CPI(TM)
Specific Fitting Shape: Cross UnionTemp. Range: -40 Degrees to 400 Degrees F
Hex Size: 13/16"Country of Origin (subject to change): United States

Description

Union Cross, Tube Fitting Material Brass, Fitting Connection Type CPI(TM) x CPI(TM) x CPI(TM) x CPI(TM), Tube Size 3/4 In., Hex Size 13/16 In., Temp. Range -40 Degrees to 400 Degrees F

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Reviews