3/4" Compression x Male SAE-ORB SS Union Elbow

PARKER| Zoro #: G0870292| Mfr #: 12 EBU-SS

$125.20 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tube Size: 3/4"
Fitting Connection Type: Compression x Male SAE-ORB
Specific Fitting Shape: Elbow Union
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0870292 Mfr #: 12 EBU-SS
Tube Size: 3/4"Fitting Connection Type: Compression x Male SAE-ORB
Specific Fitting Shape: Elbow UnionMax. Pressure: 4000 psi
Basic Fitting Shape: ElbowBasic Fitting Material: Metal
Temp. Range: -425 Degrees To 1200 Degrees FCompression Thread Size: 1-1/16-12
Item: Union ElbowTube Fitting Material: 316 Stainless Steel
Standards: SAE J514Country of Origin (subject to change): United States

Description

Union Elbow, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type Compression x Male SAE-ORB, Tube Size 3/4 In., Compression Thread Size 1-1/16-12, Max. Pressure 4000 psi, Temp. Range -425 Degrees to 1200 Degrees F, Standards SAE J514

Reviews