SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1/2" ORFS SS Union Elbow

PARKER| Zoro #: G0407522| Mfr #: 8 ELO-SS

$68.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Max. Pressure: 9200 psiItem: Union ElbowFitting Connection Type: ORFS x ORFS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0407522 Mfr #: 8 ELO-SS
Max. Pressure: 9200 psiItem: Union Elbow
Fitting Connection Type: ORFS x ORFSTemp. Range: -30 Degrees to 250 Degrees F
Tube Size: 1/2"Tube Fitting Material: 316 Stainless Steel
Specific Fitting Shape: Elbow UnionBasic Fitting Material: Metal
Basic Fitting Shape: ElbowStandards: SAE J1453
Country of Origin (subject to change): United States

Description

Union Elbow, Tube Fitting Material 316 Stainless Steel, Fitting Connection Type ORFS x ORFS, Tube Size 1/2 In., Max. Pressure 9200 psi, Hex Size -, Temp. Range -30 Degrees to 250 Degrees F, Standards SAE J1453

Reviews